Manifold Assembly 4 Outlets

You last purchased this on
 
Uponor

TruFLOW™ Manifold Assembly 4 Outlets

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

TruFLOW™ Manifold Assembly 4 Outlets

  • Fast #
  • Part #UA2610400
  • Item #1840517
  • Manufacturer Part #A2610400
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • TruFlow™ balancing hex key is used on the internal balancing valves of the supply manifold to balance the loops across the manifold
  • Accommodates PEX sizes 3/8", 1/2", 5/8" and 5/16"
  • TruFlow™ manifold without flow/temperature meters come fully assembles ready for installation
  • R32 unions on the inlet side of the manifolds allow connections to any manifold adapters offered by Uponor
  • Compatible with PEX-aluminum and PEX compression
  • Requires Certification

Specifications

Collection:
TruFLOW™
End Connection 1:
Barbed
End Connections:
Barbed
Fitting Size 1:
5/16 in
Fitting Sizes:
5/16 in
Flow Rate:
21 gpm
Length:
12.28 in
Material:
Brass
Maximum Temperature:
194
Outlet Quantity:
4
Pressure - Maximum:
145 psi