Manifold Assembly 7 Outlets
TruFLOW™ Manifold Assembly 7 Outlets
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- TruFlow™ balancing hex key is used on the internal balancing valves of the supply manifold to balance the loops across the manifold
- Accommodates PEX sizes 3/8", 1/2", 5/8" and 5/16"
- TruFlow™ manifold without flow/temperature meters come fully assembles ready for installation
- R32 unions on the inlet side of the manifolds allow connections to any manifold adapters offered by Uponor
- Compatible with PEX-aluminum and PEX compression
Specifications
- Collection:
- TruFLOW™
- End Connection 1:
- Barbed
- End Connections:
- Barbed
- Fitting Size 1:
- 5/16 in
- Fitting Sizes:
- 5/16 in
- Flow Rate:
- 21 gpm
- Length:
- 18.10 in
- Material:
- Brass
- Maximum Temperature:
- 194
- Outlet Quantity:
- 7
- Pressure - Maximum:
- 145 psi