Uponor

TruFlow™ Truflow Flow Meter .25 Threaded Only 2.0 Gpm

Part #UA2640027  |  Manufacturer Part #A2640027

Material:

Brass
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features an R20 male thread to connect with R20 threaded fitting assemblies
  • High-flow rate visual meter - used with A2610000 series TruFLOW manifold

Specifications

Collection: TruFlow™

End Connection 1: Male

Flow Rate: .40 gpm - 2 gpm

Length: 2-33/50 in

Material: Brass

Maximum Pressure: 145 psi

Maximum Temperature: 220

Type: UA2640027