Wirsbo hePEX™ 1 in. x 100 ft. Plastic Tubing with 1-1/2 in. Pre Insulation

Part #UA6161000  |  Item #5161032  |  Manufacturer Part #A6161000

$ 818.40 EACH

Length:

100 ft

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: [Cooling, Heating, Plumbing]

Collection: Wirsbo hePEX™

FM Approved: No

Fire Suppression System Rated: No

GSA Approved: No

IAPMO Listed: No

Length: 100 ft

Material: Plastic

NSF Certified: No

Pipe Tubing Size: 1 in

Wall Thickness: 1.6 in