Wirsbo hePEX™ 1 in. x 1000 ft. PEX Tube Coil with Diffusion Barrier in White

Part #UA1221000  |  Item #3795503  |  Manufacturer Part #A1221000

$ 2,351.75 EACH
(Pricing is for 1 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 5/16 in

    Part #UA1220313Item #1357157Mfr. Part #A1220313

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,313.40 /EACH
    Added to your cart. View Cart
  • 3/8 in

    Part #UA1220375Item #854367Mfr. Part #A1220375

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,422.85 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #UA1220500Item #308457Mfr. Part #A1220500

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,033.56 /EACH
    Added to your cart. View Cart
  • 5/8 in

    Part #UA1220625Item #308458Mfr. Part #A1220625

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,761.15 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #UA1220750Item #4397266Mfr. Part #A1220750

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,706.94 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #UA1221000Item #3795503Mfr. Part #A1221000

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2,351.75 /EACH
    Added to your cart. View Cart

Product Details

Specifications

ANSI Specifications: [ANSI 14, ANSI 61]

ASTM Specifications: [ASTM E-119, ASTM E-814, ASTM E-84, ASTM F-1960, ASTM F-2023, ASTM F-2080, ASTM F-876, ASTM F-877]

AWWA Specifications: AWWA C-904

Application: [Heating and Cooling, Hydronic, Potable Water, Radiant Heating System]

CSA Certified: [CSA B137.5, CSA B214]

Collection: Wirsbo hePEX™

Color Finish: White

FM Approved: No

Fire Suppression System Rated: No

GSA Approved: No

High Pressure: 160

IAPMO Listed: Yes

Length: 1000 ft

Material: Plastic

Material Type: PEX

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Pipe Tubing Size: 1 in

Product Type: [Coil, Barrier]

Temperature Range: Up to 200 Deg F

UL Listed: UL 263