1 in. x 500 ft. PEX-A Oxygen Barrier Tubing Coil in White

You last purchased this on
 
Uponor

Wirsbo hePEX 1 in. x 500 ft. PEX-A Oxygen Barrier Tubing Coil in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

Wirsbo hePEX 1 in. x 500 ft. PEX-A Oxygen Barrier Tubing Coil in White

  • Fast #
  • Part #UA1241000
  • Item #1682096
  • Manufacturer Part #A1241000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Compatible with both ProPEX® fitting connections and QS-style fittings
  • Has a polyethylene layer that is extruded over the oxygen barrier to protect from site abuse and moisture saturation
  • Tubing is used for closed-loop radiant heating applications
  • Surface mounted thermostat provides automatic temperature control
  • Operating costs reduced with the 1-1/2 in rigid polyurethane foam insulation
  • Four wire configuration
  • Requires Certification

Specifications

ASTM:
ASTM E-119, ASTM E-814, ASTM E-84, ASTM F-1960, ASTM F-2023, ASTM F-876, ASTM F-877
Application:
Heating and Cooling, Water Supply
CSA Certified:
CSA B137.5, CSA B214
Collection:
Wirsbo hePEX
Diameter - Inside 1:
43/50 in
Diameter - Outside:
1-1/8 in
FM Approved:
No
Fire Suppression System Rated:
No
IAPMO Listed -:
Yes
Length:
500 ft
Material:
Plastic
Material Type:
PEX
Maximum Temperature:
200
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
PipeTubing Size:
1 in
Pressure - Maximum:
160 psi
UL Listed:
UL CS101/UL CS102.2/UL CS115/UL 263