Wirsbo hePEX™ 2-1/2 in. x 300 ft. PEX Tube Coil with Diffusion Barrier in White

Part #UA1252500  |  Item #4063273  |  Manufacturer Part #A1252500

$ 4,516.68 EACH
(Pricing is for 2-1/2 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #UA1250500Item #308455Mfr. Part #A1250500

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 309.29 /EACH
    Added to your cart. View Cart
  • 5/8 in

    Part #UA1250625Item #759320Mfr. Part #A1250625

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 527.35 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #UA1250750Item #511216Mfr. Part #A1250750

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 512.87 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #UA1251000Item #1435035Mfr. Part #A1251000

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 869.13 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #UA1251250Item #3569929Mfr. Part #A1251250

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,623.28 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #UA1251500Item #3569939Mfr. Part #A1251500

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2,142.40 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #UA1252000Item #3569851Mfr. Part #A1252000

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3,353.68 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #UA1252500Item #4063273Mfr. Part #A1252500

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4,516.68 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #UA1253000Item #4063283Mfr. Part #A1253000

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6,155.25 /EACH
    Added to your cart. View Cart

Product Details

  • Tubing is used for closed-loop radiant heating applications
  • Compatible with both ProPEX® fitting connections and QS-style fittings
  • Has a polyethylene layer that is extruded over the oxygen barrier to protect from site abuse and moisture saturation
  • Operating costs reduced with the 1-1/2 in rigid polyurethane foam insulation
  • Surface mounted thermostat provides automatic temperature control

Specifications

ANSI Specifications: [ANSI 14, ANSI 61]

ASTM Specifications: [ASTM E-119, ASTM E-814, ASTM E-84, ASTM F-1960, ASTM F-2023, ASTM F-2080, ASTM F-876, ASTM F-877]

AWWA Specifications: AWWA C-904

Application: [Heating and Cooling, Hydronic, Potable Water, Radiant Heating System]

CSA Certified: [CSA B137.5, CSA B214]

Collection: Wirsbo hePEX™

Color Finish: White

FM Approved: No

Fire Suppression System Rated: No

GSA Approved: No

High Pressure: 160

IAPMO Listed: Yes

Inside Diameter: 2-1/100 in

Length: 300 ft

Material: Plastic

Material Type: PEX

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Outside Diameter: 2-5/8 in

Pipe Tubing Size: 2-1/2 in

Product Type: [Coil, Barrier]

Temperature Range: Up to 200 Deg F

UL Listed: UL 263

Weight: 276.56