Uponor

Wirsbo hePEX™ 20 ft. x 1 in. Straight Length Barrier PEX Tube

Part #UA1921000  |  Manufacturer Part #A1921000

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Used for closed-loop radiant heating applications
  • EVOH oxygen diffusion barrier
  • Polyethylene layer extruded over EVOH barrier to protect from site abuse and moisture saturation

Specifications

ASTM Specifications: [ASTM F-1960, ASTM E-119, ASTM E-84, ASTM F-876]

CSA Certified: CSA B137.5

Collection: Wirsbo hePEX™

Color Finish: White

Length: 20 ft

Material: Plastic

Material Type: PEX

Maximum Pressure: 160 psi

Outside Diameter: 1 in

Pipe Tubing Size: 1 in