2 in. x 20 ft. PEX-A Oxygen Barrier Straight Length Tubing in White
Wirsbo hePEX™ 2 in. x 20 ft. PEX-A Oxygen Barrier Straight Length Tubing in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Wirsbo hePEX™ tubing
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F-1960, ASTM F-876, ASTM F-877, ASTM F-2023, ASTM E-84, ASTM E-119, ASTM E-814
- AWWA:
- AWWA C-9043
- CSA Certified:
- CSA B137.5, CSA B214
- Collection:
- Wirsbo hePEX™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter - Inside 1:
- 1-629/1000 in
- Diameter - Outside:
- 2-1/4 in
- End Connection 1:
- F1960
- End Connection 2:
- F1960
- End Connections:
- F1960 x F1960
- IAPMO Listed -:
- Yes
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PEX
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 2 in
- Pressure - Maximum:
- 160 psi
- UL Listed:
- UL 263