Wirsbo hePEX™ 250 ft. x 1/2 in. PEX Tubing

Part #UA1180313  |  Item #1357149  |  Manufacturer Part #A1180313

$ 327.36 EACH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #UA1180313Item #1357149Mfr. Part #A1180313

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 327.36 /EACH
    Added to your cart. View Cart

Product Details

  • Tubing is used for closed-loop radiant heating applications
  • Compatible with both ProPEX® fitting connections and QS-style fittings
  • Has a polyethylene layer that is extruded over the oxygen barrier to protect from site abuse and moisture saturation

Specifications

Collection: Wirsbo hePEX™

Color Finish: White

Length: 250 ft

Material: Plastic

Material Type: PEX

Maximum Pressure: 160 psi

Maximum Temperature: 200

Outside Diameter: 5/16 in

Pipe Tubing Size: 1/2 in

Pressure Class: 150#