300 ft. x 4 in. Plastic Tubing in White
Wirsbo hePEX™ 300 ft. x 4 in. Plastic Tubing in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASTM:
- ASTM F-876-09
- Collection:
- Wirsbo hePEX™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fire Suppression System Rated:
- No
- Length:
- 300 ft
- Material:
- Plastic
- Material Type:
- PEX
- Maximum Temperature:
- 200
- PipeTubing Size:
- 4 in
- Pressure - Maximum:
- 160 psi