100 ft. x 4 in. Plastic Tubing in White
Wirsbo hePEX™ 100 ft. x 4 in. Plastic Tubing in White
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM E-119, ASTM E-814, ASTM E-84, ASTM F-1960, ASTM F-2023, ASTM F-2080, ASTM F-876, ASTM F-877
- AWWA:
- AWWA C-904
- Application:
- Heating and Cooling, Hydronic, Potable Water, Radiant Heating System
- CSA Certified:
- CSA B137.5, CSA B214
- Collection:
- Wirsbo hePEX™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter - Inside 1:
- 3-17/100 in
- Diameter - Outside:
- 4-1/8 in
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- PEX
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 4 in
- Pressure - High:
- 160
- Product Type:
- Coil, Barrier
- Temperature Range:
- Up to 200 Deg F
- UL Listed:
- UL 263
- Weight:
- 225.13 lb