500 ft. 12 ga Insulated Wire in White
500 ft. 12 ga Insulated Wire in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 500 ft
- UL Listed:
- No
- Wire Gauge (AWG):
- 12 ga