US Boiler

15 in. Turbulator with 90 Degree Twist

Part #U7116039  |  Manufacturer Part #7116039

Length:

15 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Length: 15 in

Type: Turbulator with 90 Degree Twist

Width: 1-1/2 in