US Boiler

Burnham® Independence Series Water/Steam Boiler 108 MBH Natural Gas

Part #UPIN6SNIME2  |  Manufacturer Part #PIN6SNI-ME2

Input MBH :

108 MBH
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

BTU: 109000

Boiler Type: Water/Steam

CEC Compliant: For Sale in CA

Collection: Burnham® Independence Series

Energy Star Compliant: No

Fuel Type: Natural Gas

Height: 45 in

Ignition System: Electronic Ignition

Input MBH : 108 MBH

Length: 34 in

Power Source: Gas