Residential Water/Steam Boiler 147 MBH Oil
MegaSteam™ Residential Water/Steam Boiler 147 MBH Oil
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Multi-pass heat exchanger optimizes efficiency
- 99% dry steam
- Oil Steam boiler, with multi-pass combustion and extra-dry steam supports and additional corrosion warranty to re-assure customers. Near boiler piping kits available.
- Beckett and Carlin burners available
- Pre-fabricated near-boiler piping kit is a popular, time-saving option
- Service extras: Reversable swing burner door, no target wall, removable rear plates
- Free corrosion warranty coverage, 5 year limited
- Stable waterline fights corrosion
- Optional Tankless Water heater attachment
Recommended Accessories
Specifications
- AFUE:
- 86.00 %
- ASME:
- ASME-H
- Application:
- Residential
- BTU:
- 127000
- BTU Heat Rating:
- 95000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- MegaSteam™
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Condensing:
- No
- Depth:
- 47 in
- Energy Star Compliant:
- No
- Flue Size:
- 6
- Fuel Type:
- Natural Gas
- Height:
- 36 in
- Ignition System:
- Electric Spark
- Indoor Outdoor:
- Indoor
- Input (MBH):
- 147 MBH
- Installation Type:
- Floor Mount
- Length:
- 26-5/8 in
- MBH:
- 147
- Material:
- Cast Iron
- Media:
- Steam
- NSF Certified:
- No
- Origin:
- Domestic
- Plug Included:
- No
- Product Type:
- Boiler
- Return Pipe Connection:
- 2 in
- Supply Pipe Connection Size:
- 2 in
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 607 lb
- Width:
- 25 in