US Boiler

Burnham® MegaSteam™ Residential Water/Steam Boiler 92 MBH Oil

Part #UMST288SLHL  |  Manufacturer Part #MST288SL-HL

Input MBH :

92 MBH
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AFUE: 86.00

Application: Residential

BTU: 92000

BTU Heat Rating: 92000 Btu/h

Boiler Type: Water/Steam

CEC Compliant: For Sale in CA

Collection: Burnham® MegaSteam™

Energy Star Compliant: No

Input MBH : 92 MBH

Material: Cast Iron

NSF Certified: No

Power Source: Oil

UL Listed: No