Burnham® Series 2™ Boiler 108 MBH Propane

Part #U205NIA2  |  Item #7216561  |  Manufacturer Part #205NI-A2

$ 3,191.00 EACH

Input MBH :

108 MBH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

AFUE: 82.00

BTU: 94000

BTU Heat Rating: 108000 Btu/h

CEC Compliant: For Sale in CA

Collection: Burnham® Series 2™

Depth: 24-3/4 in

Energy Star Compliant: No

Fuel Type: Propane

Height: 48-1/2 in

Ignition System: Electronic Ignition

Input MBH : 108 MBH

Material: Cast Iron

NSF Certified: No

Phase: Single Phase

Power Source: Gas

Supply Pipe Connection: 1-1/2 in

UL Listed: No

Vent Type: Chimney Vent

Volts: 120V

Width: 18-1/2 in