Burnham® Series 2™ Boiler 164 MBH Natural Gas

Part #U206NIG2  |  Item #4489678  |  Manufacturer Part #206NI-G2

$ 3,674.00 EACH

Input MBH :

164 MBH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CEC Compliant: For Sale in CA

Collection: Burnham® Series 2™

Energy Star Compliant: No

Fuel Type: Natural Gas

Ignition System: Electronic Ignition

Input MBH : 164 MBH

Material: Cast Iron

Phase: Single Phase

Power Source: Gas

Type: U206NIG2