Burnham® Series 2™ Gas Boiler 130 MBH Natural Gas

Part #U205NIT2  |  Item #5172984  |  Manufacturer Part #205NI-T2

$ 3,191.00 EACH

Input MBH :

130 MBH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

BTU Heat Rating: 108000 Btu/h

Boiler Type: Gas

CEC Compliant: For Sale in CA

Collection: Burnham® Series 2™

Energy Star Compliant: No

Fuel Type: Natural Gas

Height: 31-1/8 in

Ignition System: Electronic Ignition

Input MBH : 130 MBH

Length: 26-1/2 in

Material: Cast Iron

Phase: Single Phase

Power Source: Gas

Return Pipe Connection: 1-1/4 in

Supply Pipe Connection: 1-1/4 in

Type: U205NIT2