Gas Boiler 164 MBH Natural Gas
Series 2™ Gas Boiler 164 MBH Natural Gas
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- BTU Heat Rating:
- 135000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- Series 2™
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 31-1/8 in
- Ignition System:
- Electronic Ignition
- Input (MBH):
- 164 MBH
- Length:
- 29-3/4 in
- Material:
- Cast Iron
- Phase:
- Single Phase
- Power Source:
- Gas
- Return Pipe Connection:
- 1-1/4 in
- Supply Pipe Connection Size:
- 1-1/4 in
- Type:
- U206NIT2