US Boiler

Burnham® V8H™ Residential Water/Steam Boiler 228 MBH

Part #UPV8H6WCTBWN  |  Manufacturer Part #PV8H6WC-TBWN

Input MBH :

228 MBH
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Residential

BTU: 228000

BTU Heat Rating: 228000 Btu/h

Boiler Type: Water/Steam

CEC Compliant: For Sale in CA

Collection: Burnham® V8H™

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 32-1/4 in

Input MBH : 228 MBH

Material: Cast Iron

Return Pipe Connection: 1-1/2 in

Supply Pipe Connection: 1-1/2 in