Aspen™ Commercial Gas Boiler 320 MBH Natural Gas

Part #UASPN320A6L00  |  Item #7391710  |  Manufacturer Part #ASPN-320A-6L00

$ 8,983.00 EACH

Input MBH :

320 MBH

Added to your cart. View Cart
Log In / Create Account

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Industry-proven firetube boiler rich with premium features and contractor conveniences
  • Reliable, world-leading, stainless-steel firetube heat exchanger
  • Advanced Sage boiler control; Out-of-the box readiness with adjustment flexibility
  • Plain-language Panasonic display terminal with help and diagnostics
  • 3 pump relays
  • Pre-installed boiler loop pump
  • Universal Vent; Saves purchase of vent adapter
  • Silver appliance finish
  • Modbus and Enviracom communications

Specifications

AFUE: 95.00

ASME Specifications: ASME-H

Application: Residential

BTU: 304000

BTU Heat Rating: 264000 Btu/h

Boiler Type: Water/Steam

CEC Compliant: For Sale in CA

Collection: Aspen™

Color Finish: Metallic Silver

Color Finish Category: Silver Tones

Condensing: Yes

Depth: 23 in

Energy Star Compliant: Yes

Flue Size: 4

Fuel Type: Natural Gas

Green: Energy Star, Yes

Height: 46 in

Ignition System: Electric Spark

Indoor Outdoor: Indoor

Input MBH : 320 MBH

Installation Type: Floor Standing, Wall Hung

Length: 28-1/2 in

MBH: 320

Material: Stainless Steel

NSF Certified: No

Origin: Domestic

Phase: Single Phase

Plug Diameter: No

Power Source: Gas

Product Type: Boiler

Return Pipe Connection: 1-1/2 in

Supply Pipe Connection: 1-1/2 in

Type: UASPN320A6L00

UL Listed: No

Volts: 120V

Weight: 270

Width: 22-2/5 in