Commercial Gas Boiler 399 MBH Natural Gas
Aspen™ Commercial Gas Boiler 399 MBH Natural Gas
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Reliable, world-leading, stainless-steel firetube heat exchanger
- Advanced Sage boiler control; Out-of-the box readiness with adjustment flexibility
- Industry-proven firetube boiler rich with premium features and contractor conveniences
- Silver appliance finish
- Pre-installed boiler loop pump
- Universal Vent; Saves purchase of vent adapter
- 3 pump relays
- Plain-language Panasonic display terminal with help and diagnostics
- Modbus and Enviracom communications
Specifications
- AFUE:
- 95.00 %
- ASME:
- ASME-H
- Application:
- Commercial
- BTU:
- 379000
- BTU Heat Rating:
- 330000 Btu/h
- Boiler Type:
- Condensing Boiler
- CEC Compliant:
- For Sale in CA
- Collection:
- Aspen™
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Metallic Silver
- Condensing:
- Yes
- Depth:
- 23 in
- Energy Star Compliant:
- Yes
- Flue Size:
- 4
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 46 in
- Ignition System:
- Electric Spark
- Indoor Outdoor:
- Indoor
- Input (MBH):
- 399 MBH
- Installation Type:
- Floor Mount, Wall Mount
- Length:
- 22-2/5 in
- MBH:
- 399
- Material:
- Stainless Steel
- Media:
- Water/Steam
- NSF Certified:
- No
- Origin:
- Domestic
- Phase:
- Single Phase
- Plug Included:
- No
- Pressure - Maximum:
- 80 psi
- Product Type:
- Boiler
- Return Pipe Connection:
- 1-1/2 in
- Supply Pipe Connection Size:
- 1-1/2 in
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 275 lb
- Width:
- 22-2/5 in