Aspen™ Residential Gas Boiler 155 MBH Natural Gas

Part #UASPNC155A6LT00M  |  Item #7391722  |  Manufacturer Part #ASPNC-155A-6LT00M

$ 5,078.00 EACH

Input MBH :

155 MBH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Industry-proven firetube combi boiler rich with premium features and contractor conveniences
  • Reliable, world-leading, stainless-steel firetube heat exchanger
  • Advanced Sage boiler control; Out-of-the box readiness with adjustment flexibility
  • Plain-language Panasonic display terminal with help and diagnostics
  • Higher-performance domestic hot water production
  • Pre-piped and pre-wired for LWCO accessory
  • Universal Vent; Saves purchase of vent adapter
  • Wall-hung; Low cost floor stand accessory available
  • Modbus and Enviracom communications

Specifications

AFUE: 95.00

ASME Specifications: ASME-H

Application: Residential

BTU: 145000

BTU Heat Rating: 126000 Btu/h

Boiler Type: Water/Steam

CEC Compliant: For Sale in CA

Collection: Aspen™

Color Finish: Metallic Silver

Color Finish Category: Silver Tones

Condensing: Yes

Depth: 23 in

Energy Star Compliant: Yes

Flue Size: 3

Fuel Type: Natural Gas

Green: Energy Star, Yes

Height: 14 in

Ignition System: Indirect Fired

Input MBH : 155 MBH

Length: 23 in

MBH: 155

Material: Stainless Steel

Origin: Domestic

Phase: Single Phase

Power Source: Gas

Return Pipe Connection: 1 in

Supply Pipe Connection: 1 in

Type: UASPNC155A6LT00M