Burnham® Independence Series Residential Water/Steam Boiler 105 MBH Natural Gas

Part #USIN4LNILE2  |  Item #4477736  |  Manufacturer Part #SIN4LNI-LE2

$ 2,961.00 EACH

Input MBH :

105 MBH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Low profile with integral vent damper and rear drafthood
  • American-made cast iron heat exchanger
  • Stainless-steel burners

Specifications

AFUE: 82.00

ASME Specifications: ASME-H

Application: Residential

BTU: 105000

Boiler Type: Water/Steam

CEC Compliant: For Sale in CA

Collection: Burnham® Independence Series

Condensing: No

Depth: 34-3/4 in

ETL Listed: Yes

Energy Star Compliant: No

Fuel Type: Natural Gas

Height: 45 in

Ignition System: Electric Spark

Indoor Outdoor: Indoor

Input MBH : 105 MBH

Installation Type: Floor Standing

Length: 17-1/2 in

MBH: 105

Material: Cast Iron

NSF Certified: No

Plug Diameter: No

Power Source: Gas

Product Type: Boiler

Return Pipe Connection: 2 in

Supply Pipe Connection: 2 in

UL Listed: No

Vent Type: Atmospheric Vent

Volts: 120V

Weight: 435

Width: 17-1/2 in