US Boiler

Series X-2 Residential Water/Steam Boiler 245 MBH Natural Gas

Part #UX208NAH  |  Manufacturer Part #X-208-NAH

Input MBH :

245 MBH
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Residential

BTU: 245000

BTU Heat Rating: 205000 Btu/h

Boiler Type: Water/Steam

CEC Compliant: For Sale in CA

Collection: Series X-2

Energy Star Compliant: No

Fuel Type: Natural Gas

Height: 57 in

Ignition System: Spark Ignition

Input MBH : 245 MBH

Length: 32 in

Material: Cast Iron

Phase: Single Phase

Power Source: Gas

Return Pipe Connection: 1-1/4 in

Supply Pipe Connection: 1-1/4 in

Type: UX208NAH