5/8 x 27/32 in. Copper Polished Chrome Air Gap
Speedflex 5/8 x 27/32 in. Copper Polished Chrome Air Gap
Frequently Purchased Together
Product Details
- Replacement parts available
- Copper construction with chrome cap
Documents
Specifications
- Collection:
- Speedflex
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 27/32 in
- Fitting Sizes:
- 5/8 in x 27/32 in
- Material:
- Copper
- Product Type:
- Air Gap