US Chemical

MicroTECH™ 1.5 gal Pot and Pan Detergent

Part #U5374546  |  Manufacturer Part #5374546

Size:

1.5 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Highly concentrated
  • Superior performance
  • Quickly cuts through the heaviest amounts of grease and fat while providing long lasting suds

Documents

Specifications

Application: Sinks

Collection: MicroTECH™

Color Finish: Purple

EcoLogo Certified: No

Green Seal Certified: No

SCAQMD Compliant: No

Size: 1.5 gal

Type: Lavender