5 gal Kitchen Cleaner in Clear Red
USCalrite™ MAXI-DRI® 5 gal Kitchen Cleaner in Clear Red
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High solids formula can be used in all water hardness conditions
- Special surfactant blend helps control spots on all types of ware
- Recommended for institutional low-temperature mechanical warewashing with warewash rinse injector
- Foam: low to none
- Maintain wash temperature of 150°-160°F or 180°-190°F for rinse cycle
- pH use dilution: 4.5 - 5.5
- Removes rinse water quickly to enhance drying
- Superior rinsability prevents streaking
- Volume: 5 gallon pail
- Appearance: Clear Red, slightly viscous liquid
Specifications
- Collection:
- USCalrite™ MAXI-DRI®
- Color Finish Name:
- Clear Red
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- SCAQMD Compliant:
- No
- Size:
- 5 gal