0 items

US Electrical Motors Rescue® Liberty™ 1/2 HP 208/230 1075 Blower Motor LIBERTY

USMUS546

AMP

Starting at $192.82
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Automatic reset thermal overload protector
  • Blower/fan motor
  • Class B insulation
  • Hub/stud/band mount
  • Reversible rotation
  • Self-aligning ball bearing

SPECIFICATIONS

AMP
7.3
Blower Type
Direct Drive
Collection
Rescue® Liberty™
Diameter
5-3/5 in
Frame Size
48
Horsepower
1/3 hp
Length
10-81/100 in
Material
Steel
Maximum Temperature
40
Motor Enclosure
Open Air Over (OAO)
Phase
Single Phase
Power Source
Electric
RPM
1075
Temperature Range
-29 to 40 Deg C
UL Listed
Yes
Volts
115V

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday