0 items

US Electrical Motors Mojave® 1075 RPM 208/230V Condenser Motor

USM186H

Horsepower

Starting at $127.71
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Automatic reset thermal overload protector
  • Ball bearings
  • Class F insulation
  • Condenser fan motor
  • Reversible rotation
  • Stud/band mount
  • Two speed settings

SPECIFICATIONS

AMP
3.2
Blower Type
Direct Drive
Collection
Mojave®
Diameter
5-3/5 in
Frame Size
48
Horsepower
1/2 hp
Length
11-43/50 in
Material
Steel
Maximum Temperature
70
Motor Enclosure
Totally Enclosed Air Over (TEAO)
Phase
Single Phase
Power Source
Electric
RPM
1075
Temperature Range
-29 to 70 Deg C
UL Listed
Yes
Volts
208-230V

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday