US Electrical Motors 1/3 hp 1075 RPM Condenser Motor

USM18

Manufacturer Part #: 1861

Horsepower

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Condenser fan motor
  • Reversible rotation
  • Sleeve bearings
  • Class B insulation
  • Up/down, thru-bolt, or band mounting
  • Automatic reset thermal overload protector
  • Direct drive

SPECIFICATIONS

AMP
2
Blower Type
Direct Drive
Diameter
5-3/5 in
Frame Size
48
Horsepower
1/3 hp
Maximum Temperature
60
Phase
Single Phase
Power Source
Electric
RPM
1075
Temperature Range
-29 to 60 Deg C
Type
USM1861
UL Listed
Yes
Volts
208/230V

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday