US Electrical Motors 1/2 hp 1725/1140 RPM Evaporative Cooler

USM675

Volts

115V
Starting at $147.35
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Automatic reset thermal overload protector
  • Ball bearing
  • Class F insulation
  • Counterclockwise lead end
  • Evaporative cooler motor
  • Hub ring mount

SPECIFICATIONS

AMP
4, 7.5
Blower Type
2 Speed
Color Finish
Grey
Diameter
6-1/2 in
Frame Size
56
Height
6-1/2 in
Horsepower
1/6 hp
Length
9-41/100 in
Material
Steel
Maximum Temperature
40
Motor Enclosure
Open Drip Proof (ODP)
Phase
Single Phase
Power Source
Electric
RPM
1725
Temperature Range
-29 to 40 Deg C
UL Listed
Yes
Volts
115V
Width
6-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday