US Electrical Motors

1/5 hp 1075 RPM Condenser Motor

Part #USM5454  |  Manufacturer Part #5454

Horsepower:

1/5 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Condenser fan motor
  • Reversible rotation
  • Class B insulation
  • Self-aligning ball bearing
  • Stud/band mount
  • Automatic reset thermal overload protector

Documents

Specifications

AMP: 1.7

Blower Type: Direct Drive

Diameter: 5-3/5 in

Frame Size: 48

Horsepower: 1/5 hp

Length: 8-3/50 in

Material: Steel

Maximum Temperature: 40

Motor Enclosure: Totally Enclosed Air Over (TEAO)

Phase: Single Phase

Power Source: Electric

RPM: 1075

Temperature Range: -29 to 40 Deg C

Type: USM5454

UL Listed: Yes

Volts: 208-230V