US Electrical Motors

3/4 hp 1075 RPM Condenser Motor

Part #USM3742  |  Manufacturer Part #3742

Horsepower:

3/4 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Agriculture fan motor
  • Reversible rotation
  • Class B insulation
  • Ball bearing
  • Stud/band mount
  • Automatic reset thermal overload protector

Documents

Specifications

AMP: 2

Blower Type: Direct Drive

Diameter: 5-3/5 in

Frame Size: 48

Horsepower: 3/4 hp

Length: 12-43/50 in

Material: Steel

Maximum Temperature: 60

Motor Enclosure: Totally Enclosed Air Over (TEAO)

Phase: Single Phase

Power Source: Electric

RPM: 1075

Temperature Range: -29 to 60 Deg C

UL Listed: Yes

Volts: 460V