3/4 hp 1725 RPM Single Phase 230V Evaporative Cooler

You last purchased this on
 
US Motors

3/4 hp 1725 RPM Single Phase 230V Evaporative Cooler

This product requires certification to purchase.
Brand image
You last purchased this on
 
US Motors

3/4 hp 1725 RPM Single Phase 230V Evaporative Cooler

  • Fast #
  • Part #USM6771
  • Item #2495992
  • Manufacturer Part #6771
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Counterclockwise shaft end
  • Class B insulation
  • Evaporative cooler motor
  • Automatic reset thermal overload protector
  • Hub ring mount
  • Ball bearing
  • Requires Certification

Documents


Specifications

AMP:
5.4
Blower Type:
1 Speed
Color Finish Name:
Grey
Diameter:
6-1/2 in
Frame Size:
56
Horsepower:
3/4 hp
Length:
9-41/100 in
Material:
Steel
Maximum Temperature:
40
Motor Enclosure:
Open
Phase:
Single Phase
Power Source:
Electric
RPM:
1725
Temperature Range:
-29 to 40 Deg C
UL Listed:
Yes
Volts:
230V