1/2 - 1/3 hp 1050 RPM 115V Blower Motor

This product has been replaced by

US Motors 1075 RPM 115/208/230V ECM Motor
US Motors 1/3 - 1/2 hp 1075 RPM 115/208/230V Single Phase ECM Variable Speed Blower Motor
Manufacturer Part #6633
You last purchased this on
 
US Motors

Rescue® Select 1/2 - 1/3 hp 1050 RPM 115V Blower Motor

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

US Motors 1075 RPM 115/208/230V ECM Motor
US Motors 1/3 - 1/2 hp 1075 RPM 115/208/230V Single Phase ECM Variable Speed Blower Motor
Manufacturer Part #6633
US Motors

Rescue® Select 1/2 - 1/3 hp 1050 RPM 115V Blower Motor

  • Fast #
  • Part #USM6630RS
  • Item #4777833
  • Manufacturer Part #6630RS
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Reversible rotation
  • Class B insulation
  • Blower/fan motor
  • Electronically protected
  • Band mount
  • Ball bearing
  • Requires Certification

Documents


Specifications

AMP:
6.4
Blower Type:
Direct Drive
Collection:
Rescue® Select
Diameter:
5-3/5 in
Fan Speeds:
Variable
Frame Size:
48
Horsepower:
1/3 - 1/2 hp
Length:
11-3/4 in
Material:
Steel
Maximum Temperature:
40
Motor Enclosure:
Open Air Over (OAO)
Phase:
Single Phase
Power Source:
Electric
Product Type:
ECM Blower Motor
RPM:
1050
RPM Range:
900-1150
Temperature Range:
-29 to 40 Deg C
UL Listed:
Yes
Volts:
115V
Watts:
0.4 kW