U.S. Electrical Motors Division

Rescue® Select™ 1/2 - 1/3 hp 1050 RPM 115V Blower Motor

Part #USM6630TS  |  Manufacturer Part #6630TS

Horsepower:

1/2 - 1/3 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Blower/fan motor
  • Reversible rotation

Specifications

AMP: 6.4, 6.5

Blower Type: Direct Drive

Collection: Rescue® Select™

Diameter: 5-1/2 in

Fan Speeds: Variable

Frame Size: 48

Horsepower: 1/2 - 1/3 hp

Motor Enclosure: Open Air Over (OPAO)

Phase: Single Phase

Power Source: Electric

Product Type: Blower Motor

RPM: 1050

Type: USM6630TS

UL Listed: No

Volts: 115V

Watts: 0.4