US Electrical Motors

Rescue® 1/6 - 1/3 hp 1075 RPM Condenser Motor

Part #USM5462  |  Manufacturer Part #5462

Horsepower:

1/6 - 1/3 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Multi-hp condenser fan motor
  • Reversible rotation
  • Ball bearings
  • Class B insulation
  • Stud/band mount
  • Automatic reset thermal overload protector

Documents

Specifications

AMP: 1.8, 2.6

Blower Type: Direct Drive

Collection: Rescue®

Diameter: 5-3/5 in

Frame Size: 48

Horsepower: 1/6 - 1/3 hp

Length: 9-23/50 in

Material: Steel

Maximum Temperature: 60

Motor Enclosure: Totally Enclosed Air Over (TEAO)

Phase: Single Phase

Power Source: Electric

RPM: 1075

Temperature Range: -29 to 60 Deg C

Type: USM5462

UL Listed: Yes

Volts: 208-230V