0 items

US Electrical Motors Rescue® Select 115V 3/4 hp Programmable Motor

USM6640RS

Horsepower

3/4 hp

$537.46

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Ball bearing
  • Band mount
  • Blower/fan motor
  • Class B insulation
  • Electronically protected
  • Reversible rotation

SPECIFICATIONS

AMP
9.3
Blower Type
Direct Drive
Collection
Rescue® Select
Diameter
5-3/5 in
Frame Size
48
Horsepower
3/4 hp
Length
12-1/4 in
Material
Steel
Maximum Temperature
40
Motor Enclosure
Open Air Over (OAO)
Phase
Single Phase
Power Source
Electric
RPM
1050
Temperature Range
-29 to 40 Deg C
UL Listed
Yes
Volts
115V
Watts
0.6

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday