0 items

US Electrical Motors Rescue® Select 208-230V 1/2 hp Programmable Motor

USM6631RS

Horsepower

1/2 hp

$434.61

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Ball bearing
  • Band mount
  • Blower/fan motor
  • Class B insulation
  • Electronically protected
  • Reversible rotation

SPECIFICATIONS

AMP
4.6
Blower Type
Direct Drive
Collection
Rescue® Select
Diameter
5-3/5 in
Frame Size
48
Horsepower
1/2 hp
Length
11-3/4 in
Material
Steel
Maximum Temperature
40
Motor Enclosure
Open Air Over (OAO)
Phase
Single Phase
Power Source
Electric
RPM
1050
Temperature Range
-29 to 40 Deg C
UL Listed
Yes
Volts
208/230V

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday