U.S. Industrial Supply

3/4 x 2-1/4 in. Steel Hex Head Cap Screw

Part #G2NCF214

Length:

2-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 3/4 in

Grade: 2

Length: 2-1/4 in

Material: Steel

Screw Head: Hex Head