U.S. Industrial Supply
3/4 X 3-1/2 Hex Cap Screw Bolt Gr5
Part #G5NCFN | Item #1637326
Call for Pricing
per HUNDRED
Length
Product Details
Specifications
Diameter: 3/4 in
Grade: 5
Length: 3-1/2 in
Screw Head: Hex Head