U.S. Industrial Supply

3/8 X 7/8 SOC Heavy Duty Cap Stainless Steel Screw Bolt

Part #SSCC78

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 3/8 in

Length: 7/8 in

Material: Stainless Steel

Screw Head: Socket Head