US Motors 1/4 hp 1075 RPM 208-230V Blower Motor

USM197

Manufacturer Part #: 1971

Horsepower

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Blower/fan motor
  • Reversible rotation
  • Class B insulation
  • Sleeve bearings
  • Thru-bolt, band, or base mounting
  • Automatic reset thermal overload protector
  • Three speed settings

SPECIFICATIONS

AMP
1.5
Blower Type
Direct Drive
Diameter
5-3/5 in
Fan Speeds
3
Frame Size
48
Horsepower
1/4 hp
Maximum Temperature
40
Phase
Single Phase
Power Source
Electric
Product Type
Blower Motor
RPM
1075
Temperature Range
-29 to 40 Deg C
Type
USM1971
UL Listed
Yes
Volts
208-230V
Watts
0.2

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday