1/3 hp 1725 RPM 115V Single Phase Belt Drive Blower Motor

You last purchased this on
 
US Motors

1/3 hp 1725 RPM 115V Single Phase Belt Drive Blower Motor

This product requires certification to purchase.
Brand image
You last purchased this on
 
US Motors

1/3 hp 1725 RPM 115V Single Phase Belt Drive Blower Motor

  • Fast #
  • Part #USM8100
  • Item #805170
  • Manufacturer Part #8100
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Reversible rotation
  • Class B insulation
  • Blower/fan motor
  • Automatic reset thermal overload protector
  • Resilient base
  • Ball bearing
  • Requires Certification

Documents


Specifications

AMP:
6.4
Blower Type:
Belt Drive
Diameter:
5-3/5 in
Fan Speeds:
1
Frame Size:
48
Horsepower:
1/3 hp
Length:
9-11/25 in
Material:
Steel
Maximum Temperature:
40
Motor Enclosure:
Open Drip Proof (ODP)
Phase:
Single Phase
Product Type:
Blower Motor
RPM:
1725
RPM Range:
1400 and Above
Temperature Range:
-29 to 40 Deg C
UL Listed:
Yes
Volts:
115V
Watts:
0.3 kW