1/4 hp 825 RPM 208/230V Single Phase Condenser Motor
1/4 hp 825 RPM 208/230V Single Phase Condenser Motor
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Reversible rotation
- Class B insulation
- Condenser fan motor
- Automatic reset thermal overload protector
- Stud/band mount
- Self-aligning ball bearing
Documents
Specifications
- AMP:
- 2
- Blower Type:
- Direct Drive
- Diameter:
- 5-3/5 in
- Frame Size:
- 48
- Horsepower:
- 1/4 hp
- Length:
- 10-43/50 in
- Material:
- Steel
- Maximum Temperature:
- 60
- Motor Enclosure:
- Totally Enclosed Not Ventilated (TENV)
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Condenser Motor
- RPM:
- 825
- RPM Range:
- 0-899
- Temperature Range:
- -29 to 60 Deg C
- UL Listed:
- Yes
- Volts:
- 208/230V