1/5 - 1/3 hp 825 RPM 208/230V Single Phase Condenser Motor

You last purchased this on
 
US Motors

1/5 - 1/3 hp 825 RPM 208/230V Single Phase Condenser Motor

This product requires certification to purchase.
Brand image
You last purchased this on
 
US Motors

1/5 - 1/3 hp 825 RPM 208/230V Single Phase Condenser Motor

  • Fast #
  • Part #USM1875
  • Item #1587919
  • Manufacturer Part #1875
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Reversible rotation
  • Class B insulation
  • Condenser fan motor
  • Automatic reset thermal overload protector
  • Stud/band mount
  • Self-aligning ball bearing
  • Requires Certification

Documents


Specifications

AMP:
2.4, 1.4
Blower Type:
Direct Drive
Diameter:
5-3/5 in
Frame Size:
48
Horsepower:
1/5 - 1/3 hp
Length:
11-61/100 in
Material:
Steel
Maximum Temperature:
60
Motor Enclosure:
Totally Enclosed Air Over (TEAO)
Phase:
Single Phase
Power Source:
Electric
Product Type:
Condenser Motor
RPM:
825
RPM Range:
0-899
Temperature Range:
-29 to 60 Deg C
UL Listed:
Yes
Volts:
208/230V