1/7 hp 115V 3450 Oil Burner Motor
1/7 hp 115V 3450 Oil Burner Motor
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Counterclockwise drive end
- Class B insulation
- Direct coupled
- Manual reset overload protector
- Flange mount
- Ball bearing
Documents
Specifications
- AMP:
- 2.6
- Frame Size:
- 48
- Height:
- 5-3/5 in
- Horsepower:
- 1/7 hp
- Length:
- 7-41/50 in
- Material:
- Steel
- Maximum Temperature:
- 40
- Motor Enclosure:
- Totally Enclosed Not Ventilated (TENV)
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 3450
- Temperature Range:
- -29 to 40 Deg C
- UL Listed:
- Yes
- Volts:
- 115V